Select Country and Language Canada / French
Changer de pays
E1000RT2U | MINUTEMAN

MINUTEMAN | E1000RT2U | 1000 VA Line Interactive Rack/Wall/Tower UPS with 8 outlets

  • Réf. fabricant E1000RT2U
  • PART #542287
Size: 1000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The EnterprisePlus LCD E1000RT2U is a 1000VA/800W 120 V AC line interactive, rack/wall/tower UPS designed for critical, power-sensitive electronic environments.

Caractéristiques
  • Standard Runtime Model - this model does not feature a connection for external battery packs (RT2U Units only)
  • 0.8 power factor - increases the capacity of the unit without migrating to larger models (0.88 power factor for 2000VA and 0.853 power factor for 3000VA).
  • Load shedding - extends the time of critical applications without adding external battery packs by removing power to non-essential devices connected to the same UPS
  • Independent Battery Bypass - allows the UPS to provide voltage regulation with surge and spike protection on the utility AC power even when batteries are weak or dead.
  • Flexibility in installation - floor-standing tower and 19-inch rackmount hardware is included. Optional installation kits are available for 23-inch racks/cabinet and wallmount installation.
  • Small form factor - 3.5-inch (2U) rack/tower case style
  • Simultaneous DB-9, USB and SNMP communications
  • Minuteman SentryHD UPS monitoring and control software included
  • Easy to read front panel LCD display - provides Input / Output voltage & frequency, UPS and battery mode / status, Load capacity, Estimated runtime based on connected load
  • Industry high product protection - with 3-year non-prorated warranty (including batteries)
  • Dedicated remote Emergency Power Off (EPO) port
  • RoHS2 compliant
  • Protects your your investment - connected equipment is covered with $100,000 Minuteman Platinum Protection Plan (U.S. and Canada only)
Applications

Voice and Data Networking, Servers, Sensitive Electronics

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires