Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | E19HPM2U | 19-in. Hinged Wall-Mount Panel

  • Réf. fabricant E19HPM2U
  • PART #262686
Color: BLACK

The 19-in. Hinged Panel provides a solution for smaller network equipment, punch-downs and patch panels in areas where floor space is at a premium.

  • Open design offers unrestricted airflow
  • Large cable exit holes on back surface
  • Keyhole mounting slots on 16-in. centers accommodate up to 3/8- in. dia. mounting fasteners (not supplied)
  • Heavy duty hinges are welded to frame
  • Hinge provided for every t rack unit spacing
  • One rack unit model has half-size hinge
  • Provides access to rear of equipment
  • 12-24 rack mounting screws (package of 20) included with assembly
  • Wall mounting hardware not included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires