Select Country and Language Canada / French
Changer de pays
E200-32-2000R | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | E200-32-2000R | EdgeVR 200 with 16 video ports and a S1816e-SP encoder for a total of 32 analog video channels. Supports up to 64 IP/Analog channels. Incl. (2) 2TB removable HDD (2TB in RAID1), encoder power supply, Rack Mount brackets & Vid-Center Software.

  • Réf. fabricant E200-32-2000R
  • PART #423771
Audio: YES
Capacity: 32 ANALOG CHANNEL AND 32 IP CHANNEL
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: HVR
Description

EdgeVR 200 with 16 built-in video channels and a S1816e-SP encoder for 32 active channels. Configured (2) 2TB removable HDD, for 2TB of RAID1 storage. Power supply, Rack Mount brackets & Vid-Center Software included.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • An enterprise-class, IP-based network video recorder eases IP video migration
  • Hybrid analog/IP option and support for up to 32 cameras (mix of analog, IP, and megapixel cameras)
  • Excellent video quality: H.264 main profile video compression and up to 480 fps of recorded video or 960 fps with external IP video input
  • Flexible storage options: RAID 1, removable HDD, up to eight TB of space, multiple recording schedules Ideal for large-scale, geographically dispersed video operations
  • Integrated with Nextiva Vid-Center enterprise DVR viewing and Nextiva Op-Center enterprise DVR management solutions
  • ATM, teller, PoS, alarm and other system interfaces
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires