Select Country and Language Canada / French
Changer de pays
E2020 | PELCO

PELCO | E2020 | Imagepack Ceiling Mount Plate for EH2020. 2 ft. x 2 ft. Ceiling Panel, White, for use in Suspended Ceiling Applications. Replaces Existing Ceiling Tile. Includes 360-degree Locking Rotating Plate

  • Réf. fabricant E2020
  • PART #294415
Environment Type: INDOOR
Mounting Type: CEILING
Description

Ceiling mount for EH2020. 2-foot x 2-foot ceiling panel, white, for use in suspended ceiling applications. Replaces existing ceiling tile. Includes 360-degree locking rotating plate.

Must be a reseller to purchase this product

This part is discontied by supplier with no suggested replacement.

Caractéristiques
  • Low Profile, Small Wedge Style
  • Designed for Small-to-Medium Format Cameras
  • For Use in Fixed or Dropped (False) Ceilings
  • Removable Lid Opens for Convenient Access to Camera
  • Steel Construction
  • Meets Most Fire Code Requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires