Select Country and Language Canada / French
Changer de pays
E3000RTXL2U | MINUTEMAN

MINUTEMAN | E3000RTXL2U | 3000 VA Line Interactive Rack/Wall/Tower UPS with 8 outlets

  • Réf. fabricant E3000RTXL2U
  • PART #542298
Size: 3000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The EnterprisePlus LCD E3000RTXL2U is a 3000VA/2560W 120 V AC line interactive, extended runtime rack/wall/tower UPS designed for critical, power-sensitive electronic environments. This UPS model has a L5-30P input plug that requires a locking 125V/30A mp wall receptacle.

Caractéristiques
  • 0.8 power factor - increases the capacity of the unit without migrating to larger models (0.88 power factor for 2000VA and 0.853 power factor for 3000VA).
  • Load shedding - extends the time of critical applications without adding external battery packs by removing power to non-essential devices connected to the same UPS
  • Independent Battery Bypass - allows the UPS to provide voltage regulation with surge and spike protection on the utility AC power even when batteries are weak or dead.
  • Virtually unlimited extended runtime for critical applications - virtually an unlimited number of battery packs can be connected to the EnterprisePlus LCD UPS for extending run times
  • Flexibility in installation - floor-standing tower and 19-inch rackmount hardware is included. Optional installation kits are available for 23-inch racks/cabinet and wallmount installation.
  • Small form factor - 3.5-inch (2U) rack/tower case style
  • Independent battery pack chargers - reduces battery recharge times
  • Simultaneous DB-9, USB and SNMP communications
  • Minuteman SentryHD UPS monitoring and control software included
  • Easy to read front panel LCD display - provides Input / Output voltage & frequency, UPS and battery mode / status, Load capacity, Estimated runtime based on connected load
  • Industry high product protection - with 3-year non-prorated warranty (including batteries)
  • Dedicated remote Emergency Power Off (EPO) port
  • RoHS2 compliant
  • Energy Start Certified (1500, 2000, 3000VA units only)
  • Protects your your investment - connected equipment is covered with $100,000 Minuteman Platinum Protection Plan (U.S. and Canada only)
Applications

Voice and Data Networking, Servers, Sensitive Electronics

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires