Select Country and Language Canada / French
Changer de pays
E4DRS19FM51U | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | E4DRS19FM51U | 4-Post Open Frame Rack

  • Réf. fabricant E4DRS19FM51U
  • PART #314581
Color: BLACK
Height: 8'
Material: STEEL
Mounting Width: 19"
Rack Units: 51U
Seismic Rating: NO
Type: FOUR-POST
Description

4-Post Open Frame Racks combine the mounting security of a cabinet with the accessibility of a rack.

Caractéristiques
  • Depth adjustable 450 mm to 1050 mm (17.7 in. to 41.3 in.) in 25-mm (.98-in.) increments
  • EIA universal 5/8 - 5/8 - 1/2 in. spaced 12-24 tapped holes or .375-in. square holes fit 19-in. rack equipment
  • Compatible with 19-in. rack accessories
  • Available wih nominal frame height of 6, 7 and 8 ft.
  • RU markings on both front and back of tapped-hole uprights make it easier to mount equipment
  • Floor mounting holes predrilled at .750-in. diameter
  • 12-24 rack mounting screws (pkg. of 20) included with tapped-hol model
  • For square hole model, order screws and cage nuts separately
  • Can be ganged with both 2- and 4-Post Open Frame racks
  • Includes complete assembly instructions
  • Shipped unassembled for convenient transport to job site
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires