Select Country and Language Canada / French
Changer de pays
E4SPB | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | E4SPB | PB Enclosure, Size/Dims: 4PB x 30.5mm, Material/Finish: Steel/Gray ex2

  • Réf. fabricant E4SPB
  • PART #652000
Description

These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.

Caractéristiques
  • 16 or 14 gauge steel
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding nut in body of enclosure
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures more than one column of pushbutton holes have internal detachable hinge
  • External wall-mounting brackets