Select Country and Language Canada / French
Changer de pays
E706-16P | PELCO

PELCO | E706-16P | Dust-tight, Nonpressurized with Purge Fittings, Removable Front and Rear Plates and Sun Visor. Aluminum Construction. 6 in. Diameter and 16 in. Length. Requires Air Supply

  • Réf. fabricant E706-16P
  • PART #295230
Duty Rating: HEAVY
Environment Type: OUTDOOR
Special Property: DUST-PROOF
Type: HOUSING
Description

Dust-tight, non-pressurized with purge fittings, removable front and rear plates and sun visor. Aluminum construction. 6-inch diameter and 16-inch length. Requires air supply.

Must be a reseller to purchase this product

Caractéristiques
  • 6-Inch Inside Diameter
  • Easily Installed and Serviced
  • For Use in Small-Particle and Dusty Environments
  • Stainless Steel Mounting Straps Allow Enclosure to be Easily Positioned on, or Removed from, Mounting Device
  • Options include Heater, Blower, Air Funl Kit, Sun Shield and Sun Visor
  • Aluminum or Stainless Steel Construction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires