Select Country and Language Canada / French
Changer de pays
EAP300 | ENGENIUS TECHNOLOGIES

ENGENIUS TECHNOLOGIES | EAP300 | EAP300 is a Wireless-N access point/WDS Bridge/AP/Repeater operating seamlessly in 2.4GHz supporting 802.11b/g/n. It is the best way to add long range wireless capability to your existing network or to add bandwidth to your wireless installation. White

  • Réf. fabricant EAP300
  • PART #488683
Device: ACCESS POINTS, INDOOR
Technology: WI-FI
Description

This part is discontinued by supplier. Please use ENGENIUS# EWS300AP as a suggested replacement.

EAP300 features high wireless output power and receive sensitivity along with antenna diversity. High output power and high sensitivity extend wireless coverage to reduce the roaming between access points and to provide a reliable wireless connection. It also reduces the total cost of ownership on hardware. To protect your wireless connectivity, it can encrypt all wireless transmissions through 64/128bi ts WEP data encryption and also supports WPA/WPA2. The MAC address filtering lets you select exactly which stations should have access to your network. In addition, the user isolation function can protect the private network between client users. The a ttractive design, high performance and array of features make the EAP300 a suitable wireless solution for your residence or office.

Caractéristiques
  • Up to 29 dBm RF Tx power provides greater Wi-Fi coverage over mainstream competitors
  • WIRELESS-N 6X SPEED OVER 802.11G NETWORKS: 802.11N MIMO Technology delivers up to 300Mpbs high-speed data rate
  • Smoke Detector housing Unobtrusive design supports easy mountable to wall and ceiling tile (accessories included)
  • Supports up to 4 BSSIDs with blocking SSID broadcast and wireless encryption 64/128-bit WEP, WPA/WPA2
  • Supports 802.1q mapping of SSIDs up to 4 VLANs
  • Supports Power over Ethernet (IEEE 802.3af) nd allows deployment in areas where power outlets are not available
  • Internal 5 dBi omnidirectional antenna with optimized configuration and RF performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires