Select Country and Language Canada / French
Changer de pays
EAP350 | ENGENIUS

ENGENIUS | EAP350 | The EnGenius EAP350 is a 2.4GHz Wireless-N Indoor Access Point that features 800mW transmit power for long range coverage, wireless speeds up to 300Mbps and a Gigabit port for connecting to a switch or router. White

  • Réf. fabricant EAP350
  • PART #489678
Device: ACCESS POINTS, INDOOR
Technology: WI-FI
Description

The EnGenius EAP350 is a 2.4 GHz Wireless-N Indoor Access Point that features 800mW transmit power for long range coverage, wireless speeds up to 300Mbps and a Gigabit port for connecting to a switch or router. Its an ideal solution for expanding an ex isting network and increasing bandwidth to support additional users. This high-powered Access Point/WDS/Repeater is designed for extending networks within large or multi-story buildings or expansive, client-intensive facilities like hotels, resorts, ho spitals, office buildings, universities or other multi-building campus facilities that need to offer employees, guests, staff or students access to network resources like printers, content or the Internet. The EAP350 is designed to appear as a smoke de tector and thus unobtrusively blend in with other common building infrastructure appliances. The Access Points transmit power of 800mW (up to 29 dBm) delivers longer range than ordinary access points in its class. The EAP350 can be configured to operat e in several different modes as a Wireless-N Access Point, a WDS Access Point, or Repeater. It operates in the 2.4 GHz frequency spectrum supporting the 802.11b/g/n standards. The EAP350s robust transmit power, enhanced receive sensitivity and its MIMO (Multiple In/Multiple Out) antenna array extends wireless coverage and enhances connectivity to client devices even in areas where connections have been previously challenging or non-existent. This capability also helps to reduce the number of Access Points needed to deploy over large properties and helps to eliminate the need for roaming clients to constantly re-associate to different APs in the building or throughout the property. The EAPs Gigabit Ethernet (10/100/1000) port offers greater bandwi dth capacity and faster data transfers and is ideal for accommodating users on the network who are engaged in HD video streaming or online gaming. For deployments on ceilings or in crawlspaces where power outlets may be scarce, the EAP350 is also PoE ( Power-over-Ethernet) capable when used with a PoE injector, like the 802.3af compliant EnGenius EPE5818Gaf. The EAP350 also features industry standard wireless network encryption settings, like WEP, and WPA/WPA2, to protect the network from unauthorize d access. For small-to-medium-sized office or larger corporate deployments the EAP350 also can be configured with MAC address filtering so only known and MAC address recognized client devices can access the network and unauthorized client devices can b

Caractéristiques
  • High-power, Long-range Wireless-N: Up to 29 dBm RF Tx power provides greater signal coverage compared to other competitive offerings
  • Wireless-N up to 6x Speed over Legacy 11G Networks: The 11n standard and MIMO deliver up to 300Mpbs throughput over wir eless for greater overall connectivity
  • Gigabit Ethernet LAN Interface: Up to 10x faster data transfer than Fast Ethernet. Ideal for bandwidth-intensive applications like online gaming, VoIP, video and other multimedia streaming
  • SSID to VLAN Mapping: Supports 802.1q mapping of SSIDs and up to four VLANs
  • 802.3af PoE Compliant: Supports Power-over-Ethernet (IEEE 802.3af) and enables deployment in ceilings and other areas where power outlets may not be available
  • Integrated Antenna: Internal 5 dBi antenna with optimized configuration and RF performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires