Select Country and Language Canada / French
Changer de pays
EBRIDGE100RMT | ALTRONIX

ALTRONIX | EBRIDGE100RMT | Camera Adapter Kit, Ethernet Over Coax/Ca 5E, 1-Port, 100 Mbps, RJ45, 4-Pair, 3.5" Width x 3.5" Depth x 1" Height, Plastic Enclosure, Includes Receiver/Transceiver

  • Réf. fabricant EBRIDGE100RMT
  • PART #552857
Design Features: STACKABLE MODULE
Device Technology: 10/100BASET
Power Cords: USA
Type of Device: MODULE
Caractéristiques
  • eBridge100RMT Ethernet Over Coax/CAT5e Adapter Kits Transmit Full Duplex Data at 100 Mbps and Pass PoE Compliant Power Over Coax 304 Meter or CAT5e Cable upto 500 Meter without Repeaters
  • The Adapter Kit Consists of an eBridge100RM Receiver and an eBrid ge100TM Transceiver
  • These Adapters, Along with the Connected IP Camera or Edge Device, is Powered by Virtually any Midspan or Endspan
  • Remote Management Functions Such as Edge Device Reset, Monitoring Real-Time Current Draw and Port Status are Possible When Coupled with an Altronix NetWay8M/16M Midspan
Infos techniques et normes

UL (Canada and US), UL/CUL, CE, C-Tick, IEEE 802.3af, IEEE 802.3at

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires