Select Country and Language Canada / French
Changer de pays
EBRIDGE16CR | ALTRONIX

ALTRONIX | EBRIDGE16CR | eBridge Sixteen (16) Port IP over Coax receiver

  • Réf. fabricant EBRIDGE16CR
  • PART #509576
Capacity: 1 CHANNEL
Device Type: SINGLE CAMERA
Description

The eBridge16CR is a 16 channel ethernet over coax rack mount receiver. The eBridge16CR enables fast 10/100Base-T Ethernet digital communication to be transmitted over coax cable. This unit is designed to be used with eBridge1CT transceivers. This plug and play unit facilitates system upgrades from analog to IP cameras/devices utilizing existing legacy Coax and eliminating the costs and labor associated with installing new network cabling. In addition the use of coax enables data transmission to be extended over 1500' (over four times the 100m/328 ft Ethernet maximum length), eliminating the need for repeaters. At the same time the units can combine Composite Video Signal with the Ethernet data enabling connection to an analog input on a monitor or matrix switch.

Applications

Retrofit digital IP cameras in an analog CCTV installation.
Works with Megapixel, HD720, HD1080 and VGA (SD) cameras.
Extend Network link distance in an industrial environment.
Upgrade deployed CCTV Coax to a digital network for Retail, Casinos, Airports, Schools, Hospitals, etc.
Enables simultaneous transmission of composite and digital IP video

Spécifications
  • sloc(TM) Compliant:
  • Incorporates *sloc(TM) (Security Link over Coax) technology.
  • Input:
  • 24 V DC to 56 V DC UL Listed Class 2 power supply (polarity not observed) or UL Listed 24 V AC Class 2 plug-in transformer.
  • Power Consumption:
  • 24 V DC/56
Infos techniques et normes

UL Listed for Information Technology Equipment (UL 60950-1)
CUL Listed for Information Technology Equipment (UL 60950-1)
CE Approved
C-TICK Compliant (Z1409)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires