Select Country and Language Canada / French
Changer de pays
EBRIDGE1CR | ALTRONIX

ALTRONIX | EBRIDGE1CR | eBridge IP over Coax Receiver

  • Réf. fabricant EBRIDGE1CR
  • PART #519613
Description

The eBridge1CR - IP over Coax receiver is designed for use with eBridge1CT to enable fast 10/100Base-T Ethernet digital communication over coax cable. This plug and play unit facilitates system upgrades from analog to IP cameras/devices utilizing existing legacy Coax and eliminating the costs and labor associated with installing new network cabling. In addition data transmission is extended to 2,000' (over five times the 100m/328' Ethernet maximum length), eliminating the need for repeaters. eBridge units will transmit Composite Video Signal with Ethernet data simultaneously.

Applications

Retrofit digital IP cameras in an analog CCTV installation.
Works with Megapixel, HD720, HD1080 and VGA (SD) cameras.
Extend Network link distance in an industrial environment.
Upgrade deployed CCTV Coax to a digital network for Retail, Casinos, Airports, Schools, Hospitals, etc.
Enables simultaneous transmission of composite and digital IP video.

Spécifications
  • sloc(TM) Compliant:
  • Incorporates *sloc(TM) (Security Link over Coax) technology.
  • * sloc(TM) is a registered trademark of Intersil Corporation.
  • Input:
  • 12 V DC to 24 V DC Class 2 power supply (polarity not observed) or 16 V AC to 24 V AC Class -in
Infos techniques et normes

UL Listed for Information Technology Equipment (UL 60950-1)
CUL Listed for Information Technology Equipment (UL 60950-1)
CE Approved
C-TICK Compliant (Z1409)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires