Select Country and Language Canada / French
Changer de pays

ALTRONIX | EBRIDGE1CRT | eBridge IP over Coax Solution. eBridge1CR Receiver and eBridge1CT Transceiver Kit.

  • Réf. fabricant EBRIDGE1CRT
  • PART #509573

The eBridge1CRT - IP over Coax transceiver and receiver kit is designed to enable fast 10/100Base-T Ethernet digital communication over coax cable. These plug and play units facilitate system upgrades from analog to IP cameras/devices utilizing existing legacy Coax and eliminating the costs and labor associated with installing new network cabling. In addition data transmission is extended to 2,000' (over five times the 100m/328' Ethernet maximum length), eliminating the need for repeaters. eBridge units will transmit Composite Video Signal with Ethernet data simultaneously.


Retrofit digital IP cameras in an analog CCTV installation.
Works with Megapixel, HD720, HD1080 and VGA (SD) cameras.
Extend Network link distance in an industrial environment.
Upgrade deployed CCTV coax to a digital network for Retail, Casinos, Airports, Schools, Hospitals, etc.
Enables simultaneous transmission of composite and digital IP video.

  • sloc(TM) Compliant:
  • Incorporates *sloc(TM) (Security Link over Coax) technology.
  • Input:
  • 12 V DC to 24 V DC Class 2 power supply (polarity not observed) or 16 V AC to 24 V AC Class 2 plug-in transformer.
  • Power Consumption:
  • 12 V DC/275mA, 24 V DC/110m16 V AC/375mA, 24 V AC/200mA.
  • Ethernet:
  • Connectivity: RJ45, auto-crossover.
  • Wire type: 4-pair Cat-5 or higher structured cable.
  • Distance: up to 328 ft. (100m).
  • Speed: 10/100BaseT, half/full duplex, auto negotiation.
  • Throughput is rated to pass 25mbf data at distances up to 1500 ft. With proper headend equipment, multiple Megapixel cameras can be used.
  • Coax:
  • Distance: up to 1,500 ft.
  • Connectivity: BNC, RG-59/U or similar.
  • LED Indicators:
  • Blue LED - Coax link connection.
  • Yellow and Green LED () IP Link status, 10/100Base-T/active.
  • Green LED - Power.
  • Environmental:
  • Operating Temperature:
  • 14F to 122F (-10C to +50C).
  • Storage Temperature:
  • -22 to 158F (-30 to +70C) Storage.
  • Humidity: 20 to 85%, non-condensing.
  • Electrical:
  • BTU/Hr.:: 1.69 - 4.46 BTU/Hr.
  • BTU/Hr.:
  • -V AC: 2.46 - 3.07 BTU/Hr.
  • Accessories:
  • Composite video cables (included) - enables simultaneous composite video signal over the same Coax.
  • Two (2) power connectors.
  • Lifetime Warranty
Infos techniques et normes

UL Listed for Information Technology Equipment (UL 60950-1)
CUL Listed for Information Technology Equipment (UL 60950-1)
CE Approved
C-TICK Compliant (Z1409)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires