Select Country and Language Canada / French
Changer de pays
EBRIDGE1PCRT | ALTRONIX

ALTRONIX | EBRIDGE1PCRT | eBridge IP and PoE over Coax Solution. eBridge1PCR Receiver and eBridge1PCT Transceiver Kit.

  • Réf. fabricant EBRIDGE1PCRT
  • PART #518898
Environment Type: INDOOR
Type: POWER SUPPLY
Description

The eBridge1PCR and eBridge1PCT are CAT5 to Coax cable Ethernet adapters that deliver data and power over the coax cable in a PoE compliant format. The paired set enables fast 10/100Base-T Ethernet digital communication to be transmitted over Coax cable. An eBridge1PCR receiver sends power over the coax to the eBridge1PCT transmitter under PoE protocol. The eBridge1PCT in turn delivers that PoE compliant power to a PoE enabled camera or IP device. The eBridge1PCR will not deliver power to non compliant devices, thus avoiding damage to improperly connected analog cameras. These plug and play units facilitate system upgrades from analog to IP cameras/devices utilizing existing legacy Coax and eliminating the costs and labor associated with installing new network cabling. In addition, data transmission and power over the Coax is possible up to1500 ft. in comparison to 100m (328 ft.). A maximum range from head end to the PoE camera/device is 610m (2000 ft.) taking into consideration that up to 100m (328 ft.) of structured cable may be deployed at each end.

Must be a reseller to purchase this product

Applications

Retrofit digital IP cameras in an analog CCTV installation.
Works with Megapixel, HD720, HD1080 and VGA (SD) cameras.
Extend Network link distance in an industrial environment over 610m (2000 ft.)
Upgrade deployed CCTV Coax to a digital network in Retail, Casinos, Airports, Schools, Hospitals, etc.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires