Select Country and Language Canada / French
Changer de pays
EBRIDGE1PCT | ALTRONIX

ALTRONIX | EBRIDGE1PCT | IP And PoE Over Coax Transceiver

  • Réf. fabricant EBRIDGE1PCT
  • PART #519852
Description

The eBridge1PCT - IP Over Coax Transceiver Is Designed For Use With eBridge1PCR, eBridge1PCRX, eBridge4PCRX And eBridge16PCRX Receivers To Enable Fast 10/100Base-T Ethernet Digital Communication Over Coax Cable. The eBridge1PCT Will Not Deliver Power To Non Compliant Devices, Thus Avoiding Damage To Improperly Connected Non-PoE Cameras/Devices. This Plug And Play Unit Facilitates System Upgrades From Analog To IP Cameras/Devices Utilizing Existing Legacy Coax And Eliminating The Costs And Labor Associated With Installing New Network Cabling. In Addition, Data Transmission Is Extended To 2,000' (Over Five Times The 100M/328' Ethernet Maximum Length), Eliminating The Need For Repeaters.

Caractéristiques
  • Retrofit Digital IP Cameras In An Analog CCTV Installation.
  • Works With Megapixel, HD720, HD1080 And VGA (SD) Cameras.
  • Extend Network Link Distance In An Industrial Environment Over 610m (2000 ft.)
  • Upgrade Deployed CCTV Coax To A Digital Network In Retail, Casinos, Airports, Schools, Hospitals, Etc.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires