Select Country and Language Canada / French
Changer de pays
EBRIDGE4CR | ALTRONIX

ALTRONIX | EBRIDGE4CR | Four (4) port IP over Coax receiver

  • Réf. fabricant EBRIDGE4CR
  • PART #509575
Capacity: 1 CHANNEL
Device Type: SINGLE CAMERA
Description

The eBridge4CR is a CAT5 to Coax cable Ethernet receiver. The receiver enables fast 10/100Base-T Ethernet digital communication to be received over Coax cable. This plug and play unit facilitates system upgrades from analog to IP cameras/devices utilizing existing legacy Coax and eliminating the costs and labor associated with installing new network cabling. In addition data transmission over the Coax can be extended to 1500' (five times the 100m/328ft Ethernet maximum length), eliminating the need for repeaters. At the same time the unit can combine Composite Video Signal with the Ethernet data enabling connection to an analog input on a monitor or matrix switch. The eBridge4CR is to be used with a compatible Sony Hybrid cameras with "sloc" technology. An eBridge1CT is required for other IP cameras/devices.

Applications

Retrofit digital IP cameras in an analog CCTV installation.
Works with Megapixel, HD720, HD1080 and VGA (SD) cameras.
Extend Network link distance in an industrial environment.
Upgrade deployed CCTV Coax to a digital network for Retail, Casinos, Airports, Schools, Hospitals, etc.
Enables simultaneous transmission of composite and digital IP video.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires