Select Country and Language Canada / French
Changer de pays
EC-1504C-W | PELCO

PELCO | EC-1504C-W | EthernetConnect Local or Remote Four Port Extender Coax with Pass Through PoE to 15 Watts Wall Mount

  • Réf. fabricant EC-1504C-W
  • PART #537797
Mounting Type: WALL
Type: POWER SUPPLY
Description

Must be a reseller to purchase this product

Caractéristiques
  • Transmits Individual Ethernet Data Channels with Pass-Through Power over Ethernet (PoE) over Standard Cat5/Cat5e/Cat6 UTP Cable or Coaxial Cable
  • Extends Ethernet up to 914 m (3,000 ft) at 10 Mbps or 610 m (2,000 feet) at 100 Mbps over Cat5/Cat5e/Cat6 U TP Cable
  • Extends Ethernet up to 1,524 m (5,000 ft) at 10 Mbps or 549 m (1,800 ft) at 100 Mbps over Coaxial Cable
  • Extended Temperature Operation from -40 to 75C (-40 to 167F)
  • Extended Pass-Through PoE Meets the IEEE802.3af Standard for Power over Ehernet
  • Full 10/100 Mbps Bandwidth
  • Supports Multicast, Unicast, and Jumbo Frame
  • Symmetric Bandwidth Provides Consistent Upload and Download with Virtually Zero Packet Loss over the Total Usable Distance
  • Type Tested to RFC-2544 TCP/IP Network Bandwidthacket Transmission Standards
  • User-Selectable Data Rate for Maximum Bandwidth and Transmission Distance Utilization
  • Complies with all Major IEEE Standards and RFC Network Protocols for UDP, TCP/IP, and HTTP/HTTPs
  • Tested and Certified by an Independent aboratory for Full Compliance with the Environmental Requirements (Ambient Operating Temperature, Mechanical Shock, Vibration, Humidity with Condensation, High-Line/Low-Line Voltage Conditions, and Transient Voltage Protection) of NEMA TS-1/TS-2 and th e Caltrans Specification for Traffic Signal Control Equipment
  • LED Status Indicators Confirm Operating Status
  • Available in Small Unit Size, Interchangeable Stand-Alone, or 1 RU Rack-Mounted Models
  • Designed and Manufactured in the USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires