Select Country and Language Canada / French
Changer de pays
EC-4BY1SWCPOE-W | PELCO

PELCO | EC-4BY1SWCPOE-W | EthernetConnect 4-Port Self Managed PoE Switch 30 Watts Per Port with Extended Coax Uplink Wall Mount

  • Réf. fabricant EC-4BY1SWCPOE-W
  • PART #537815
Mounting Type: WALL
Type: POWER SUPPLY
Description

Must be a reseller to purchase this product

Caractéristiques
  • No Programming Required
  • 10/100 Mbps Ethernet - 4 x 10/100BASE-T/TX Electrical Ports Supporting PoE+ - 1 x 100 Mbps Extended Electrical Uplink
  • Transmits Four Individual Ethernet Data Channels Over Standard Cat5/Cat5e/Cat6 UTP Cable or Over Coaxial Cable
  • Extends Ethernet up to 914 m (3,000 ft) at 10 Mbps or 610 m (2,000 ft) at 100 Mbps Over Cat5/Cat5e/Cat6 UTP Cable
  • Extends Ethernet up to 1,524 m (5,000 ft) at 10 Mbps or 610 m (2,000 ft) at 100 Mbps Over Coaxial Cable
  • Extended Temperature Operation o -40C to 75C (-40 to 167F)
  • 30 W PoE Capability on Ethernet Ports
  • Electrical Ports Support Auto negotiation for 10 Mbps or 100 Mbps, Full-Duplex or Half-Duplex Data
  • Pre-Programmed Port for Uplink
  • Full 10/100 Mbps Bandwidth
  • Supports Multicast and cast
  • Automatic MDI/MDI-X Crossover
  • Designed to Meet Full Compliance with the Environmental Requirements (Ambient Operating Temperature, Mechanical Shock, Vibration, Humidity with Condensation, High-Line/Low-Line Voltage Conditions and Transient Voltage Protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage Transient Protection on all Power and Signal Input/Output Lines Provides Protection from Power Surges and Other Voltage Transient Events
  • Power and Activity Status LED Indicators
  • Hot-Swappable Rack Modules
  • Interchangeable Between Stand-Alone or Rack Mount Use
  • IEEE802.3at Compliant
  • Designed and Manufactured in the USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires