Select Country and Language Canada / French
Changer de pays
EC-8 | TALKAPHONE

TALKAPHONE | EC-8 | 8 Channel Emergency Phone Line Consolidator

  • Réf. fabricant EC-8
  • PART #230955
Description

Consolidator allows up to 8 Talkaphone emergency phones to utilize one phone line without a reduction in volume. Also, the unit can be used to create an internal communication system without the need for any phone lines.

Must be a reseller to purchase this product.

Caractéristiques
  • Line seizure eliminates need for dedicated phone line
  • Use a standard phone set as a guard phone to create an internal communication system
  • Queues second and subsequent calls: when first call is completed, next in line is immediately connected
  • LEDs ligt to indicate location of incoming calls and blink for queued calls
  • Built-in auxiliary outputs for activating devices when Consolidator receives calls and when call is answered
  • Can call an outside phone, ring a local phone or alternate between the twoÔEmergency Phones may still be called individually
  • Utilize up to 8 call stations on one phone line
  • Creates an internal communication system without the need for phone lines
  • Line seizure eliminates need for dedicated phone line