Select Country and Language Canada / French
Changer de pays
EC1500 | KEYSCAN

KEYSCAN | EC1500 | EC1500 - 1 Cab Elevator Floor Access Control Panel

  • Réf. fabricant EC1500
  • PART #532161
Environmental: INDOOR
Input Voltage: 16.5 VAC
Interface: RS232
Mounting: SURFACE MOUNT NO ELEC BOX
Number of Readers: 1
Number of Users: MORE THAN 2000
Output Voltage: 12 VOLTS DC
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The EC1500 is designed to secure office or residential floors by prompting cardholders to present their assigned credential when using the elevator. Based on permissions established using Keyscan access control software, only those floors assigned to a cardholder will be available for selection.

Must be a reseller to purchase this product

Caractéristiques
  • CThe complete family of Keyscan access control units includes a 1, 2, 4, 8 and Elevator Floor Access Control panels tha can be mixed and matched to optimize system design and installation
  • Secure up to 40 floors with a single controller (requires optional OCB8 relay boards)
  • Track/limit floor access by cardholder
  • Provide independent control for every floor
  • Interface with telephone entry systems (Contact Keyscan for more details)
  • Support 1 Cab with 1 Reader (Out of the box 8-floor control)
  • Uses network appliance-based architecture
  • Easily configurable reader settings supporting Wiegand protocols
  • Dual multi-threaded on-board processors ensure full panel operation even during system downloads
  • System status LEDs for diagnostics and troubleshooting
  • Communication options: TCP/IP, LAN/WAN, Internet, RS485
  • Comes with 1 - EC1500B PC109X ACU Main Board, 1 - OCB8 Relay Board (PC110X), 1 - DPS-15 Power Supply and Black Metal Enclosure
  • Requires 2 - 16 V AC 37 or 40 V A Transformers and 1 - 12 V 7Ah Battery
  • Card Capacity 32,000 Cards, 1 Card Reader and/or Keypad
  • Manages 1 Elevator Cab up to 8 Floors (Expandable to 40 Floors)
  • Includes Floor Monitoring Inputs for 40 Floors
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires