Select Country and Language Canada / French
Changer de pays
EC2500 | KEYSCAN

KEYSCAN | EC2500 | EC2500 - 2 Cab Elevator Floor Access Control Panel

  • Réf. fabricant EC2500
  • PART #532162
Environmental: INDOOR
Input Voltage: 16.5 VAC
Interface: RS232
Mounting: SURFACE MOUNT NO ELEC BOX
Number of Readers: 2
Number of Users: MORE THAN 2000
Output Voltage: 12 VOLTS DC
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The EC2500 is best suited for 2 elevator cabs with access levels and permissions and provides access control for up to 16 floors per cab. The Controller is designed to secure office or residential floors by prompting cardholders to present their assigned credential when using the elevator. Based on permissions established using Keyscan access control software, only those floors assigned to a cardholder will be available for selection.

Must be a reseller to purchase this product

Caractéristiques
  • The complete family of Keyscan access control units includes a 1, 2, 4, 8 and Elevator Floor Access Control panels tha can be mixed and matched to optimize system design and installation
  • Secure up to 16 floors with single controller (requires optional OCB
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires