Select Country and Language Canada / French
Changer de pays
EC6S7 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | EC6S7 | CABLETEK(tm)-EC Vertical Cable Manager

  • Réf. fabricant EC6S7
  • PART #418484
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

CABLETEK(tm) - EC Vertical Cable Managers economically provide support, easy access and proper cable management with easy cable installation for Network rack-mount equipment.

Caractéristiques
  • Universal mounting pattern for 2- and 4-post open-frame racks
  • Easy-to-install with self-aligning, self-captivating carriage bolts for single-sided attachment
  • Arrowhead supporting fingers provide easy insertion, removal and alignment of Cat 5e, 6, 6A and other cable types
  • Deep cable depth provides smooth transition of cables from vertical to horizontal positions
  • Large feed-through holes and pre-scored grommets provide cable feed from front to back of cable manager
  • Unobstructed cable access for all rack unit locations
  • Extra deep cable channel for maximum cable density has multiple cable tie-down points
  • Standard front cover, with field installed snap hinges, provides cable access from right, left or neutral
  • Double-sided models with supporting fingers include front central latching cover and rear snap-on cover
  • Double-sided models with posts and gates support and contain
  • cables. Five posts and gates are included; additional sets are
  • available as accessories
  • Posts snap into prepunched holes in the back of the cable manager
  • Gates snap onto posts, open from left or right as needed and swing 280º for cable access. Posts can be used alone as slack spools to control long patch cords.
  • The single-sided cable manager can be upgraded with CABLETEK Post and Gates Kits
  • CABLETEK Rear Cover is sold separately as an accessory for vertical cable managers with posts and gates, and is fully fieldinstallable; no tools needed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires