Select Country and Language Canada / French
Changer de pays
ECB300 | ENGENIUS

ENGENIUS | ECB300 | ECB300 is a 2.4 GHz Wireless-N Indoor Access Point/Client Bridge/WDS/Repeater that features high transmit power for long range Wi-Fi coverage, wireless speeds up to 300 Mbps and a Fast Ethernet port for connecting to a switch or router. Black/Silver

  • Réf. fabricant ECB300
  • PART #489677
Device: ACCESS POINTS, INDOOR
Technology: WI-FI
Description

This part is discontinued by supplier. Please see Anixter number 450491 as a suggested replacement.

The EnGenius ECB300 is a 2.4 GHz Wireless-N Indoor Access Point / Client Bridge / WDS / Repeater that features high transmit power (up to 29 dBm) for long range Wi-Fi coverage, wireless speeds up to 300 Mbps and a Fast Ethernet port for connecting to a switch or router. This high-powered AP/CB is designed to expand the number of users and devices that can access an existing wireless network within la rge or multi-story buildings or expansive, client-intensive facilities like hotels, resorts, hospitals, office buildings, universities or other multi-building campus facilities that need to offer employees, guests, staff or students access to network r esources like printers, content or the Internet. The ECB300 can be configured to operate in several modes as a Wireless-N Access Point, Client Bridge, WDS Access Point, WDS Bridge, Repeater, or AP Router. The ECB300s two detachable/upgradeable MIMO (Mu ltiple In/Multiple Out) 5dBi antenna array results in enhanced receive sensitivity and connectivity to access points and wireless clients even in areas where connections have been previously challenging or non-existent. For deployments on ceilings or i n crawlspaces where power outlets may be scarce, the ECB300 is also PoE (Power-over-Ethernet) capable when used with a PoE injector, like the 802.3af compliant EnGenius EPE5818af. The ECB300 also features industry standard wireless network encryption s ettings, like WEP, and WPA/WPA2, to protect the network from unauthorized access. For small-to-medium-sized office or larger corporate deployments the ECB300 also can be configured with MAC address filtering so only known and MAC address recognized cli ent devices can access the network and unauthorized client devices can be isolated. The ECB300 includes EZ Controller Access Point Management software that provides a robust suite of tools for IT managers, installers and network administrators who depl oy, manage and maintain wireless networks. With EZ Controller, EnGenius Wireless Indoor and Outdoor Access Points and Client Bridges can be configured, controlled and monitored from one central location.

This part is discontinued by supplier. Use AXE#450491 as suggested replacement.

Caractéristiques
  • High-power, Long-range Wireless-N: Up to 29 dBm RF Tx power provides 2x greater signal coverage compared to other competitive offerings
  • Wireless-N 6x Speed Over Legacy 802.11g Access Points: Compliant with 802.11b/g/n standard and MIMO delivering up to 300 Mbps throughput over wireless for greater overall performance and connectivity
  • Multiple Operation Modes: Wireless-N Access Point, Client Bridge, WDS Access Point, WDS Bridge, Repeater, or AP Router
  • Industry standard encryption: WEP, WPA/WPA2, MAC address filtering
  • SSID-to-VLAN Mapping: Supports 802.1q mapping of SSIDs and up to four VLANs
  • IEEE802.3af PoE Compliant: Supports Power-over-Ethernet (IEEE 802.3af) and enables deployment in ceilings and other areas where power outlets may not be available.
  • Optional (purchased separately): Recommended PoE Injector: EnGenius EPE5818af (802.3af compliant)
  • Detachable Antennas: 2x detachable omni-directional 5dBi antennas
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires