Select Country and Language Canada / French
Changer de pays
ECB350 | ENGENIUS

ENGENIUS | ECB350 | ECB3500 is a powerful and robust enterprise-level product that supports 7 multi-functions to operate in every kind of network environment. Black/Orange

  • Réf. fabricant ECB350
  • PART #450491
Device: ACCESS POINTS, INDOOR
Technology: WI-FI
Description

ECB3500 is a powerful and robust enterprise-level product that supports 7 multi-functions to operate in every kind of network environment. It supports high transmit output power and high data rate, and operates in different roles of Access Point / Client Bridge / Universal Repeater / WDS AP / WDS Bridge / AP Router / Client Router. It operates seamlessly in the 2.4GHz frequency spectrum supporting 802.11b (2.4GHz 11Mbps) and SuperG high speed (2.4GHz 108Mbps) wireless standards. It also provides output power level setting, bandwidth selection, and RSSI reading to enable the best transmitting and receiving signal for wireless communication. For security requirements, ECB3500 can encrypt all wireless transmissions by WPA2 / WPA / WEP data encryption. ECB3500 also supports 802.1x Supplicant in Client Bridge mode and 802.1x Authenticator in Access Point mode. Those are the enhanced securities in both Access Point / Client Bridge mode. MAC Filtering lets you select any stations should have access to your network. User Isolation function could protect user information between clients. ECB3500 equips with the latest security features for your network safety.

Caractéristiques
  • High 600mW Wireless Power: Ensures robust signal to overcome long distances; Offers superior WiFi coverage than leading brands
  • Multi-functional device: Offers multi operation modes for different network topologies; 7 Modes: Access Point / Client Bridge / Repeater / AP Router / Client Router / WDS; Flexible solution for various wireless applications
  • Multiple wireless names (AP Mode): Broadcasts multiple SSIDs in one device; Permits different levels of network access (VLAN Tagging)
  • Dual High Gain Detachable Antenna Design: Features Antenna Diversity technology to enhance wireless traffic; 5 dBi antenna for wireless power up to 2000mW EIRP; Upgradeable antenna to increase range and receive sensitivity
  • Intelligent Quality of Service (QOS) Technology: Facilitates bandwidth priority for VoIP, video streaming, online gaming
  • Power Over Ethernet (802.3af) Capable: Power and data over one single cable for convenient installation
  • SupeRG-108Mbps Support: Enables high transfer speed ideal for large data payloads (with SupeRG-Client)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires