Select Country and Language Canada / French
Changer de pays
ECL-IBU-7-1 | CORNING

CORNING | ECL-IBU-7-1 | Eclipse Frame Inter-bay storage unit with 2U jumper trough & single sided mandrels

  • Réf. fabricant ECL-IBU-7-1
  • PART #285368
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

The Eclipse network bay frame is designed around a 19-in EIA spaced unequal flange frame with wide flange side (front) and narrow flange side (rear). Each 7 ft frame will accommodate a total of 44 units or rack spaces. A zone 4-rated frame is also available. The ECL-IBD offers an innovative new approach to fiber management in the Eclipse Hardware frame system. This dual-sided inter-bay unit features nine routing hubs on both the front and rear with fiber pass-through access throughout. When installed next to a hardware bay unit, a rear channel is available for routing cables to patch panels located in the bay. As with other hardware products, the ECL-IBD... protects fiber bend-radius throughout the unit, ensuring fiber performance and signal integrity. The ECL-EC-7 offers fiber storage within the end cap through a shell design. The outer shell of the unit offers a finished appearance while the inner shell is equipped with routing hubs for storage and routing of fiber. This unit may be mounted to the ECL-IBD unit only. The Eclipse Hardware System includes two inter-bay storage units (IBS) designed to route and manage jumpers within a bay line-up. The ECL-IBS is designed for fiber management on the front of the bay lineup only. End cap units in the Eclipse Hardware product family offer a finished appearance to a UDF hardware bay lineup. The ECL-IBU offers oblong caps to the 2U jumper trough with single-sided mandrels.

Applications

Central Office, Carrier Networks, CATV environments

Spécifications
  • Product Type (FOH): Rack-Mountable Hardware
  • Housing Color: Black
  • Housing Type: Eclipse Hardware
  • Dimensions (HxWxD) (Metric-cm): 213.4x12.1x15.2 cm
  • Dimensions (HxWxD) (US): 84x4.75x6 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires