Select Country and Language Canada / French
Changer de pays
ECO350UPS | TRIPP LITE

TRIPP LITE | ECO350UPS | 350VA 180W UPS Eco Green Battery Back Up Compact 120V USB RJ11

  • Réf. fabricant ECO350UPS
  • PART #396483
Capacity VA/watts: 350/180
Run Time (Min.) Full/Half Load: 3/11
Size: 350
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The ECO350UPS standby green UPS offers complete protection from blackouts, brownouts and transient surges. Supports green energy savings via built-in Eco outlets that automatically power off unused computer accessories like printers or multi-media speakers when the computer is not in use. Full load efficiency rating of 99% also offers energy-savings and cooler operation by limiting UPS power consumption to less than 2 watts! Eco-friendly design meets strict RoHS environmental standards. Provides uninterrupted transition to battery-derived AC output during brownouts and power failures with enough runtime to save and shutdown connected equipment without data loss. Offers complete protection in an ultra-compact desktop or wall-mountable housing. Includes 3 battery supported outlets for computer, monitor and one vital system peripheral, plus 3 additional surge suppression-only outlets for accessories not requiring battery support. Two of the surge-only outlets are designated Eco outlets that can be configured to automatically power-off when the computer enters standby mode or is shutdown. USB port enables UPS configuration options and unattended system shutdown without data loss in the case of extended power failure. PowerAlert software is available via free download from www.tripplite.com. USB cable included. Built-in single line RJ11 phone suppression protects modem, fax machine, cordless phone or other accessories with a dialup/DSL phone connection. Built-in audible alarm and front panel LEDs offer continuous status information regarding line and battery power operation. 350VA/180 watt power handling ability supports entry-level PC systems for up to 12 minutes during power fail conditions. 3 year warranty. $100,000 connected equipment insurance (USA, Puerto Rico, & Canada Only).

Caractéristiques
  • Maintains AC output during power failures, 99% line mode efficiency
  • ECO option turns off set of two ECO outlets when the computer is not in use
  • USB port, TEL/DSL protection, Wall mountable, Surge-only outlets
  • NEMA 5-15P input plug and 6 NEMA 5-15R outlets
Spécifications
  • Standby UPS With USB Port
  • Output VA Capacity: 350 VA
  • Output Watt Capacity (Watt): 180 Watt
  • Nominal Output Voltage Supported: 115 Volt, 120 Volt
  • Frequency Compatibility: 60 Hz
  • Output Voltage Regulation (Battery Mode): 115 Volt (+/- 5%)
  • UPS Output Receptacles (Surge Suppression Only): 3 UPS Outlets, 3 Surge-Only Outlets
  • Hot-Swap PDU Options: PDUB15 (2U/8 5-15R Outlets)
  • Output AC Waveform (AC Mode): Sine Wave
  • Output AC Waveform (Battery Mode): PWM Sine Wave
  • Rated Input Current (Maximum Load): 10 Amp
  • Nominal Input Voltage Supported: 120 Volt AC
  • UPS Input Connection Type: 5-15P, Right-Angled
  • UPS Input Cord Length: 1.8 m (6 ft)
  • Recommended Electrical Service: 15 Amp 120 Volt
  • Input Phase: Single-Phase
  • Half Load Runtime: 11.3 Min (90 Watt)
  • DC System Voltage: 12 Volt DC
  • LED Indicator: 3 LEDs Indicate Power Status, Overload/Check Battery And ECO-Mode Status
  • Audible Alarm: Audible Alarm Indicates Power-Failure And Overload Status
  • Switches: Combination Switch Controls On/Off Power Status And Self-Test Operation, Second Recessed Push-Button Switch Enables ECO Outlet Switching
  • UPS AC Suppression Joule Rating: 420
  • UPS AC Suppression Response Time: Instantaneous
  • UPS Dataline Suppression: 1 Line TEL/DSL (1 In/1 Out)
  • EMI/RFI AC Noise Suppression: Yes
  • Installation Form Factors Supported With Included Accessories: Tower, Ultra-Compact Desktop
  • Primary Form Factor: Desktop
  • UPS Power Module Dimensions (HxWxD): 3 Inch x 8 Inch x 6.4 Inch (7.5 cm x 20.4 cm x 16.1 cm)
  • UPS Power Module Weight: 5.2 lb (2.4 kg)
  • UPS Housing Material: ABS
  • Operating Temperature Range: 32 to 104 deg F (0 to 40 deg C)
  • Storage Temperature Range: 5 to 122 deg F (-15 to 50 deg C)
  • Relative Humidity: 0 - 95% Non-Condensing
  • AC Mode BTUs (Full Load): 6.2 BTU/Hour
  • Battery Mode BTUs (Full Load): 83.5 BTU/Hour
  • AC Mode Efficiency Rating (100% Load): 0.99
  • Communications Interface: USB (HID Enabled)
  • Communications Cable: USB Interface Cable Included
  • Watchdog Compatibility: Supports Watchdog Application, OS And Hard-Reboot Restart Options For Remote Applications
  • Network UPS Tools Compatibility: Nut Compatible
  • Transfer Time: 4 mS (AC to Battery Mode)/3 mS (Battery to AC Mode)
  • Low Voltage Transfer to Battery Power (Setpoint): 99 Volt
  • High Voltage Transfer To Battery Power (Setpoint): 139 Volt
  • Cold Start (Startup in Battery Mode During a Power Failure): Cold-Start Operation Supported
  • Green Energy-Saving Features: >95% Efficiency - Green UPS, Power Saving Auto-Shutoff ECO Outlets
  • Output Receptacle: (6) 5-15R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires