Select Country and Language Canada / French
Changer de pays
ECO650LCD | TRIPP LITE

TRIPP LITE | ECO650LCD | 650VA 325W UPS Eco Green Battery Back Up LCD 120V USB RJ11 PC

  • Réf. fabricant ECO650LCD
  • PART #444037
Capacity VA/watts: 650/325
Run Time (Min.) Full/Half Load: 3/10
Size: 650
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The ECO650LCD ultra-compact green UPS offers complete protection from blackouts, voltage fluctuations and transient surges. Interactive LCD user interface offers detailed UPS and site electrical data, including input/output voltage, estimated runtime remaining, load percentage, load wattage and battery charge level. Energy saving ECO outlets give users the option to automatically power off unused desktop accessories like a printer and audio speakers as the computer connected via USB goes to low-power sleep or shutdown modes. 99% full load efficiency rating offers energy savings and cool operating temperatures. Green eco-friendly design meets strict RoHS environmental standards. Provides uninterruptible transfer to battery derived AC output during power failures and voltage fluctuations with enough runtime to save and shutdown connected equipment without data loss. Space saving, ultra-compact desktop or wall mount compatible housing. Includes 4 battery supported outlets for computer, monitor and two vital system accessories, plus 4 additional surge suppression-only outlets for accessories not requiring battery support. Three surge-only outlets marked "ECO" can be configured to automatically power-off within 3 minutes of the connected computer entering sleep or shutdown mode. USB port monitors computer power status for ECO power savings and enables direct integration with built-in power management and auto-shutdown features of Windows and Mac OS X. PowerAlert software is also available via free download from www.tripplite.com to provide advanced auto-shutdown, UPS monitoring and data saving options. USB cable included. Built-in single line RJ11 phone suppression protects modem, fax machine, cordless phone or other accessories with a dial-up/DSL phone connection. Built-in interactive LCD screen offers continuous power and UPS status information. Audible alarm warns of power failure conditions. Self-test, display brightness, alarm disable and LCD information display scrolling options are controllable via interactive LCD user interface. 650VA / 325 watt UPS capacity supports entry-level PC systems for up to 17 minutes during power fail conditions. 3 year warranty. $100,000 connected equipment insurance (USA, Puerto Rico, & Canada Only).

Caractéristiques
  • 650VA ultra-compact 120V standby UPS, LCD status and control display
  • Maintains AC output during power failures, 99% line mode efficiency
  • ECO option turns off set of three outlets when the computer is not in use
  • USB port, TEL/DSL protection, Wall mountable, Surge-only outlets
Spécifications
  • Standby UPS With Enhanced LCD Interface and USB Monitoring Port
  • Output VA Capacity: 650 VA
  • Output Watt Capacity (Watt): 325 Watt
  • Nominal Output Voltage Supported: 115 Volt, 120 Volt
  • Frequency Compatibility: 60 Hz
  • Output Voltage Regulation (Battery Mode): 115 Volt (+/- 5%)
  • UPS Output Receptacles (Surge Suppression Only): 4 UPS Outlets, 4 Surge-Only Outlets
  • Output AC Waveform (AC Mode): Sine Wave
  • Output AC Waveform (Battery Mode): PWM Sine Wave
  • Rated Input Current (Maximum Load): 10 Amp
  • Nominal Input Voltage Supported: 120 Volt AC
  • UPS Input Connection Type: 5-15P, Right-Angled
  • Input Circuit Breakers: 10 Amp
  • UPS Input Cord Length: 1.8 m (6 ft)
  • Recommended Electrical Service: 15 Amp 120 Volt
  • Input Phase: Single-Phase
  • Half Load Runtime: 5.3 Min (160 Watt)
  • DC System Voltage: 12 Volt DC
  • Front Panel LCD Display: Front Panel LCD Reports Input Voltage, Output Voltage, Estimated Runtime, Load Percentage, Load Wattage and Battery Charge Percentage; Also Supports Configuration of ECO Energy-Saving Feature, Alarm Silence Mode, LCD Brightness, Information Display Scrolling and UPS Self-Test Operation
  • Audible Alarm: Audible Alarm Indicates Power-Failure And Overload Status
  • Alarm Cancel Operation: Alarm-Cancel Switch Temporarily Silences Alarm During a Power Failure; Silent-Alarm Mode Setting is Available as an LCD Settable Option
  • Switches: Set of Two Switches Offers Complete UPS Control; ON / OFF / MODE Switch Offers UPS Power off/on Control and LCD Screen Mode Selection; MUTE / SELECT Button Momentarily Silences Alarm During a Power Failure and Value Selection for LCD Interface Options
  • UPS AC Suppression Joule Rating: 420
  • UPS AC Suppression Response Time: Instantaneous
  • UPS Dataline Suppression: 1 Line TEL/DSL (1 In/1 Out)
  • EMI/RFI AC Noise Suppression: Yes
  • Installation Form Factors Supported With Included Accessories: Tower, Ultra-Compact Desktop
  • Primary Form Factor: Desktop
  • UPS Power Module Dimensions (HxWxD): 3.5 Inch x 10.75 Inch x 5.75 Inch (8.9 cm x 27.3 cm x 14.6 cm)
  • UPS Power Module Weight: 4.8 lb (2.2 kg)
  • UPS Housing Material: Plastic
  • Operating Temperature Range: 32 to 104 deg F (0 to 40 deg C)
  • Storage Temperature Range: 5 to 122 deg F (-15 to 50 deg C)
  • Relative Humidity: 0 - 95% Non-Condensing
  • AC Mode BTUs (Full Load): 17 BTU/Hour
  • AC Mode Efficiency Rating (100% Load): 0.99
  • Communications Interface: USB (HID Enabled)
  • Communications Cable: USB Interface Cable Included
  • Watchdog Compatibility: Supports Watchdog Application, OS And Hard-Reboot Restart Options For Remot
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires