Select Country and Language Canada / French
Changer de pays
ECSKPC120 | APPLETON

APPLETON | ECSKPC120 | Control Station Cover Assemblies, Photocontrol, Non-factory Sealed, Non Group B Devices, 120 V AC, 1000 VA

  • Réf. fabricant ECSKPC120
  • PART #APP-ECSKPC120
Rating: IP66
Type: HAZARDOUS LIGHTING
Description

ECS Control Stations are designed to confine any arcing within the enclosure to prevent ignition of the surrounding atmosphere, including Group B gases (hydrogen). Most models are factory sealed and are supplied standard with a lockable guard to preven t unauthorized operation.