Select Country and Language Canada / French
Changer de pays
ED275RSKITEZ | CABLOFIL

CABLOFIL | ED275RSKITEZ | Tray reduction kit, each kit includes: SWK (two), ED275 (one), EZBN1/4 (two), CE25 (two). Use on tray differences up to 8 in.

  • Réf. fabricant ED275RSKITEZ
  • PART #400157
Components: SPLICE
Finish: ELECTRO GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

Only two splices are needed to join Cablofil cable tray 2 in. deep by widths up to 12 in. Use two splices on sides and one or two on the bottom for 18 in. to 24 in. tray. Special assembly tool is included in every bag of splices. Also available in o ther finishes. Contact your sales representative for ordering information.
Cablofil offers a number of UL Classified splices for Cablofil cable tray to fill any installation demand. All of the splice options are designed with one goal - to make insta llation easy. Some of the splices require no tools for installation, yet each option offers a durable, strong splice that has been tested and proven in installations around the world. The EDRN fast splice is the strongest and fastest splice, which sa ves up to half of the install time compared to bolted connections.

Caractéristiques
  • Fastest splice available from Cablofil, saves up to 1/2 the install time compared to using bolted connections.
  • Special assembly tool (EDRNTOOL) is included in every bag of splices.
  • UL Classified Splice.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires