Select Country and Language Canada / French
Changer de pays
EDGE-01U-FP | CORNING

CORNING | EDGE-01U-FP | 1 U Pretium EDGE Housing Fixed, Holds 8 Pretium EDGE solutions modules or panels

  • Réf. fabricant EDGE-01U-FP
  • PART #600712
Connectorized Fibers: 96
Loaded: UNLOADED
Type: RACK MOUNT
Description

Pretium EDGE housings are available in 1U, 2U, and 4U sizes that mount in 19-in racks or cabinets as well as two other housings that can mount in the floor. Combine these housings with the Pretium EDGE modules, panels, trunks, harnesses and jumpers to experience an industry-leading solution. The reduced depth of the rack-mount housings allow for the back-to-back installation in 4-post racks or cabinets as well as third-party floor boxes.