Select Country and Language Canada / French
Changer de pays
EDGE-CP24-90 | CORNING

CORNING | EDGE-CP24-90 | Pretium EDGE Solutions, Connector Panel, MTP, 24 fiber, Bend-improved Single-mode (OS2)

  • Réf. fabricant EDGE-CP24-90
  • PART #398322
Connector Type: MTP
Enclosure Type: RMG SERIES RACK MOUNT FIBER ENCLOSURE
Fiber Count: 2
Description

Corning Cable Systems Pretium EDGE Solutions MTP Connector panels are used to provide a convenient interconnect point between the trunk cables and harness. Pretium EDGE Solutions MTP connector panels are housed within the front of the 1U or 4U housings. The panels may be installed or removed from either the front or rear direction. The MTP connector backplane allows for future upgradeability to parallel optics. Pretium EDGE Solutions MTP connector panels are packaged in a recyclable, easy-open plastic container to facilitate bulk packaging for reduced waste during data center installation.

Applications

Data Center LAN/SAN

Spécifications
  • Fiber Category: Bend-Improved SM (OS2)
  • Product Type (FOH): Panels and Modules
  • Connector Type A: MTP
  • Fiber Count: 24
  • Housing Color: Black
  • Housing Material: Composite
  • Number of Adapters per Panel: 2
  • Adapter Housing Color: Black
  • Adapter Housing Material: Composite
  • Adapter Style: Standard
  • Adapter Type: MTP
  • Dimensions (HxWxD) (Metric-mm): 9x100x125 mm
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires