Select Country and Language Canada / French
Changer de pays
EDGE-FZB-04U | CORNING

CORNING | EDGE-FZB-04U | Pretium EDGE Solutions Housing, Fixed, Fiber Zone Box, 4 rack units, holds 32 Pretium EDGE Solutions Modules or Panels

  • Réf. fabricant EDGE-FZB-04U
  • PART #423421
Connectorized Fibers: 32
Loaded: UNLOADED
Type: RACK MOUNT
Description

In the main distribution area, the Pretium EDGE Solutions housing provides a cross-connect for first level backbone cables, entrance cables and equipment cables. In the equipment distribution area, the housing is an interconnect to system equipment (such as SAN switches, servers and IP switches). The housing also accommodates the mixing and matching of multiple Pretium EDGE Solutions modules and panels within one chassis.
Industry-leading port labeling is available on the rear side of the housing's front door, and each housing includes mounting plug receptacle areas at the rear, which enable fast and easy installation and strain-relief of Pretium EDGE Solutions trunk cables. Brush cable entry makes trunk entry quick and easy.

Applications

Data Center LAN/SAN

Spécifications
  • Product Type (FOH): Housings
  • Housing Type: Pretium EDGE Fixed
  • Maximum Number of Panels per Housing: 32
  • Panel or Module Type: Pretium EDGE
  • Dimensions (HxWxD) (Metric-mm): 241x527x527 mm
  • Dimensions (HxWxD) (US): 9.5x20.75x20.75 in
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires