Select Country and Language Canada / French
Changer de pays
EE532-12 | PELCO

PELCO | EE532-12 | EnduraXpress VMS, 32-channel, 12 TB, No Power Cord

  • Réf. fabricant EE532-12
  • PART #644433
Audio: YES
Capacity: 32 CHANNEL
Mount Type: RACK
Storage Capacity: 24 TERABYTES
Type: NVR
Caractéristiques
  • Recording Throughput Up to 250 Mbps Meets Demanding Performance Requirements for Write-Intensive Applications
  • Hardware Designed to Eliminate Single Points of Failure, Including Redundant Fans, Power Supplies and Raid 6 Storage for Optimum Reliability
  • Built-In Endurastor Storage Management Increases Storage Efficiency by Grooming Recorded Streams Based on Age and Priority
  • Ability to Serve 32 Simultaneous Playback Streams
  • Performance Levels Maintained in Normal and Raid Error Conditions
  • Support for Sandard Resolution and Megapixel Resolution Cameras
  • Support for MPEG-4, H.264 Baseline, Main and High-Profile Codecs
  • Digital Zoom in Live or Playback Views
  • Integrated Configuration and Administration Interface Provides Full-Management Capability for Al Components
  • Integrated Event and Alarm Monitoring and Management Interface
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires