Select Country and Language Canada / French
Changer de pays
EE564F-24B-US | PELCO

PELCO | EE564F-24B-US | EnduraXpress FC 64 Channel, 24 TB, 72K US

  • Réf. fabricant EE564F-24B-US
  • PART #562032
Capacity: 64 CHANNEL
Hard Drive Type: SCSI RAID
Mount Type: RACK
Operating System: LINUX
Storage Capacity: 24 TERABYTES
Type: STORAGE
Description

Must be a reseller to purchase this product

Caractéristiques
  • Recording Throughput up to 250 Mbps Meets Demanding Performance Requirements for Write-Intensive Applications
  • Hardware Designed to Eliminate Single Points of Failure, Including Redundant Fans, Power Supplies, and RAID 6 Storage for Optimum Reliability
  • Built-in EnduraStor Storage Management Increases Storage Efficiency by Grooming Recorded Streams Based on Age and Priority
  • Ability to Serve 32 Simultaneous Playback Streams
  • Performance Levels Maintained in Normal and RAID Error Conditions
  • Built-in Dianostic Monitoring Provides Preventative Maintenance and SNMP Monitoring
  • Ships with Two Endura WS5200 Software Licenses
  • Software Runs on a Standard PC with Microsoft Windows XP Professional and 32-Bit Version of Windows Vista Business and Windows Vista Ultimate
  • Support for Standard Resolution and Megapixel Resolution Cameras
  • Support for MPEG-4, H.264 Baseline, Main, and High-Profile Codecs
  • Zone of Interest Allows Independent View and Management of Specified Areas Within a Camera's Field of View in Lve or Playback Views
  • Digital Zoom in Live or Playback Views
  • Convenient Tear-Off Options to Customize Display
  • EnduraView Technology Mitigates CPU Processing Requirements and Network Bandwidth Consumption for Multiscreen Configurations
  • Integrated Confiration and Administration Interface Provides Full-Management Capability for All Components
  • On-Screen Pan/Tilt/Zoom (PTZ) Controls Including Click to Center and PTZ to Selected Area
  • Advanced Search Capabilities Including Motion, Alarm, Event, and Camera
  • Integrated Event and Alarm Monitoring and Management Interface
  • Supports Expandability and Scalability Through Integration with the Endura IP Video Management System (VMS)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires