Select Country and Language Canada / French
Changer de pays
EFLOW6NA8 | ALTRONIX

ALTRONIX | EFLOW6NA8 | Power Supply/Charger with Access power controller - 8 fused outputs provide 12 V DC or 24 V DC @ 6 amp, outputs are individually selectable for Fail-Safe or Fail-Secure operation or as dry form "C" contacts, fire alarm disconnect is selectable by outpu t

  • Réf. fabricant EFLOW6NA8
  • PART #552869
Amps: 5.1 TO 10.0
Input Voltage: 120V AC
Lock: KEY LOCK
Product Type: BOXED POWER SUPPLY
Sales Category: ELECTRIC BOXED POWER SUPPLY
UL Listing: UL LISTED
Caractéristiques
  • 8 Independently Controlled Outputs
  • 8 Auxiliary Power Outputs (Unswitched)
  • Output Fuses are Rated at 3.5 Ampere
  • Filtered and Electronically Regulated Outputs
  • Supervision-AC Fail, Battery Fail and Battery Presence, Low Power Shutdown
  • Fire Alarm Discont (Latching or Non-Latching) is Individually Selectable for any or All of the Eight (8) Outputs
  • Alarm Output Relay Indicates that Facp Input is Triggered
  • Built-In Charger for Sealed Lead Acid or Gel Type Batteries
  • Instantaneous Transfer to Stand-By Bateries
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires