Select Country and Language Canada / French
Changer de pays
EFLOW6NB | ALTRONIX

ALTRONIX | EFLOW6NB | Two (2) Output Power Supply/Charger with Fire Alarm Disconnect-12V DC or 24V DC @ 6 amp max, additional separate 1 amp aux. Class 2 rated power-limited output, AC & battery monitoring, Low power shutdown, Over voltage protection (OVP), 115V AC input, U L

  • Réf. fabricant EFLOW6NB
  • PART #552871
Amps: 5.1 TO 10.0
Input Voltage: 120V AC
Output Voltage: SELECTABLE 12 OR 24 VOLTS DC
Product Type: WIRE-IN POWER SUPPLY - NO ENCLOSURE
Sales Category: POWER SUPPLY
UL Listing: UL LISTED
Caractéristiques
  • Overvoltage Protection
  • Filtered and Electronically Regulated Outputs
  • Built-In charger for Sealed Lead Acid or Gel Type Batteries
  • Automatic Switch Over to Stand-By Battery When AC Fails
  • Transfer to Stand-By Battery Power is Instantaneous with No Interption
  • AC Fail Supervision
  • Notification Trigger is Selectable for 30 Seconds or 2 Hours
  • Battery Fail and Presence Supervision
  • Low Power Shutdown
  • Supervised Fire Alarm Disconnect 10K EOL Resistor
  • AC Input, DC Output and Battery LED Indicators
  • Short it and Overload Protection
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires