Select Country and Language Canada / French
Changer de pays
EH1512-1LMT | PELCO

PELCO | EH1512-1LMT | Low Wattage EH1512 Housing for 120 V AC - Heater/Blower, 24 V AC Camera Power Supply Built In, Feed-Through Mount. Suitable for Most Low Wattage Cameras

  • Réf. fabricant EH1512-1LMT
  • PART #560055
Environment Type: OUTDOOR
Mounting Type: WALL AND CEILING
Type: HOUSING
Voltage/Current Type: 120 VAC
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Cost Effective
  • Small, Sleek, Contemporary Design
  • High Reliability Die-Cast Construction
  • Tethered Lid
  • Tamper-Proof Hardware (Available as an Option with the EH-SKIT Security Kit)
  • Cable Entry Glands and Mounting Holes on Bottom of Enclosure
  • Designed Indoor/Outdoor Applications
  • Meets IP66 and NEMA Type 4X Standards
  • Easy Access for Servicing and Installation
  • Models Available with Factory-Installed Low Power Heater and Blower with 24 V AC Camera Power Supply
  • Models with Feedthrough Mount AvailableÔYear Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires