Select Country and Language Canada / French
Changer de pays
EH16-2MT | PELCO

PELCO | EH16-2MT | General Purpose Camera Housing - Megapixel Window IP66 Environmental Protection UL, CE Certification, 24 V AC Power Input, Heater Blower, Mount

  • Réf. fabricant EH16-2MT
  • PART #556821
Environment Type: OUTDOOR
Mounting Type: WALL
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

Must be a reseller to purchase this product

Caractéristiques
  • High Reliability Die-Cast Construction
  • Temperature Range from -30 to 60C (-22 to 140F)
  • Meets IP66 and NEMA Type 4X Standards
  • IK10 Mechanical Impact Resistance
  • Models Available with Factory-Installed, Low-Power Heater and Blower with 24 V AC CamerPower Supply
  • Power Over Ethernet (PoE) Models: -2P and -8P Models Provide PoE to the Camera and Power to the Heater and Blower
  • Advanced Optics for Megapixel Camera Support
  • Cable Entry Glands and Mounting Holes on Bottom of Enclosure
  • Designed for Indo/Outdoor Applications
  • Easy Access for Servicing and Installation
  • Optional Sun Shroud
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires