Select Country and Language Canada / French
Changer de pays
EH2020 | PELCO

PELCO | EH2020 | Enclosure, Indoor. Low Profile Wedge-style for Drop Ceiling Applications. Security Rated with Hinged Lower Cover and Two Tamperproof Screws. Aluminum Backbox

  • Réf. fabricant EH2020
  • PART #240070
Environment Type: INDOOR
Mounting Type: RECESSED CEILING
Special Property: TAMPER-PROOF
Type: HOUSING
Description

Enclosure, indoor. Low profile wedge-style for drop ceiling applications. Security rated with hinged lower cover and two tamper proof screws. Aluminum back box.

Must be a reseller to purchase this product

This part is discontinued by supplier with suggested replacement.

Caractéristiques
  • Low Profile, Small Wedge Style
  • Designed for Small-to-Medium Format Cameras
  • For Use in Fixed or Dropped (False) Ceilings
  • Removable Lid Opens for Convenient Access to Camera
  • Steel Construction
  • Meets Most Fire Code Requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires