Select Country and Language Canada / French
Changer de pays
EH2100 | PELCO

PELCO | EH2100 | Enclosure, Indoor. Low Profile Wedge-style for Drop Ceiling Applications. Hinged Lower ABS Plastic Cover with Phillips Head Screw. Aluminum Backbox

  • Réf. fabricant EH2100
  • PART #262886
Duty Rating: LIGHT
Environment Type: INDOOR
Mounting Type: RECESSED CEILING
Type: HOUSING
Description

Enclosure, indoor. Low profile wedge-style for drop ceiling applications. Hinged lower ABS plastic cover with Phillips head screw. Aluminum back box.

Must be a reseller to purchase this product

Caractéristiques
  • Low Profile, "Wedge" Style
  • Designed for Medium-to-Large Format Cameras
  • For Use in Fixed or Dropped (False) Ceilings
  • Hinged Door Opens for Convenient Access to Camera
  • Select from Riveted or Fully Welded and Sealed Back Box Models
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires