Select Country and Language Canada / French
Changer de pays
EH2400 | PELCO

PELCO | EH2400 | Enclosure, Indoor. Medium Aluminum Economical Design to Accommodate Small Cube or Board Fixed Mount Cameras. Corner Mount Flush Against the Ceiling or Mid-Wall. Security Rated

  • Réf. fabricant EH2400
  • PART #240071
Environment Type: INDOOR
Mounting Type: CORNER
Special Property: TAMPER-PROOF
Type: HOUSING
Description

Enclosure, indoor. Medium aluminum economical design to accommodate small cube or board fixed mount cameras. Corner mount flush against the ceiling or mid-wall. Security rated.

Must be a reseller to purchase this product

This part is discontinued bsupplier with no suggested replacement.

Caractéristiques
  • Aluminum Construction
  • Tamper Resistant
  • Adjustable Camera Mount
  • Flush Ceiling or Mid-Wall Mounting
  • Ideal for Today's Smallest Box Cameras
  • Attractive, Rugged Powder Coat Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires