Select Country and Language Canada / French
Changer de pays
EH2508-2 | PELCO

PELCO | EH2508-2 | Enclosure, Dust-tight and Waterproof. Small Aluminum Cylindrical Design. Meets NEMA4 and IP66 Standards. Includes 24 V Dual Element 15 W Heater for Defog/Defrost. 4.25 in. Diameter and 8 in. Length

  • Réf. fabricant EH2508-2
  • PART #294576
Duty Rating: HEAVY
Environment Type: OUTDOOR
Focal Length: FIXED
Mounting Type: SURFACE
Special Property: DUST-PROOF
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

Enclosure, dust-tight and waterproof. Small aluminum cylindrical design. Meets NEMA4 and IP66 standards. Includes 24V dual element 15W heater for defog/defrost. 4.25-inch diameter and 8-inch length.

Must be a reseller to purchase this product

Caractéristiques
  • Designed for Maximum Rain Protection
  • Dustproof
  • Compact, Lightweight
  • Aluminum Construction
  • Meets NEMA Type 4 and IP66 Standards
  • Accepts Cameras with Fixed Focal Length or Motorized Zoom Lenses
  • Optional Accessories Include Sun Shroud and Dual-Elementter/Defroster
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires