Select Country and Language Canada / French
Changer de pays
EH2512-1 | PELCO

PELCO | EH2512-1 | Enclosure, Dust-tight and Waterproof. Small Aluminum Cylindrical Design. Meets NEMA4 and IP66 Standards. Includes 120 V AC Dual Element 15 W Heater for Defog/Defrost. 4.25 in. Diameter and 12 in. Length

  • Réf. fabricant EH2512-1
  • PART #294603
Duty Rating: HEAVY
Environment Type: OUTDOOR
Focal Length: FIXED
Mounting Type: SURFACE
Special Property: DUST-PROOF
Type: HOUSING
Voltage/Current Type: 120 VAC
Description

Enclosure, dust-tight and waterproof. Small aluminum cylindrical design. Meets NEMA4 and IP66 standards. Includes 120 V AC dual element 15W heater for defog/defrost. 4.25-inch diameter and 12-inch length.

Must be a reseller to purchase this product

Caractéristiques
  • Low Cost
  • Small, Contemporary Design
  • Forward-Opening Hinged Lid
  • Rear Link-Lock Latch
  • Die-Cast and Extruded Aluminum Construction
  • Designed for Indoor/Outdoor Applications
  • Easy Access for Servicing and Installation
  • Cable Entry Glands and Mounting Hol Bottom of Enclosure
  • Factory-Installed Low Power Heater-Defroster Models Available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires