Select Country and Language Canada / French
Changer de pays
EH3508-2 | PELCO

PELCO | EH3508-2 | Enclosure, Environmental, Small Aluminum Rectangular Style with Front Hinged Lid and Rear Link-lock Latch. Thermostat Controlled 10 W Heater and 3 W Continuous Duty Defogger. 8 in. Length. 24 V AC

  • Réf. fabricant EH3508-2
  • PART #294619
Duty Rating: MEDIUM
Environment Type: IN/OUT
Focal Length: FIXED
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

Enclosure, environmental, small aluminum rectangular style with front hinged lid and rear link-lock latch. Thermostat controlled 10W heater and 3W continuous duty defogger. 8-inch length. 24 V AC.

Must be a reseller to purchase this product

Caractéristiques
  • Low Cost
  • Small, Contemporary Design
  • Forward-Opening Hinged Lid
  • Rear Link-Lock Latch
  • Die-Cast and Extruded Aluminum Construction
  • Designed for Indoor/Outdoor Applications
  • Easy Access for Servicing and Installation
  • Cable Entry Glands and Mounting Hol Bottom of Enclosure
  • Factory-Installed Low Power Heater-Defroster Models Available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires