Select Country and Language Canada / French
Changer de pays
EH3512-1HD | PELCO

PELCO | EH3512-1HD | Enclosure, Small Aluminum Rectangular Style with Front Hinged Lid and Rear Latch. Thermostat Controlled 10 W Heater with 3 W Continuous Duty Defogger. 12 in. Length. 120 V AC

  • Réf. fabricant EH3512-1HD
  • PART #294644
Duty Rating: HEAVY
Environment Type: IN/OUT
Focal Length: FIXED
Type: HOUSING
Voltage/Current Type: 120 VAC
Description

Enclosure, small aluminum rectangular style with front hinged lid and rear latch. Thermostat controlled 10W heater with 3W continuous duty defogger. 12-inch length. 120 V AC.

Must be a reseller to purchase this product

Caractéristiques
  • Designed for Indoor/Outdoor Applications
  • For Use with Fixed Mount or Pan/Tilt
  • Die-Cast and Extruded Aluminum Construction
  • Gas-Spring-Assisted, Forward-Opening Lid
  • Cable Entry Glands and Mounting Holes Located on Bottom of Enclosure
  • Special Options Iude 120 V AC Outlet and Preset Lens Wiring Harness
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires