Select Country and Language Canada / French
Changer de pays
EH3515-2/MT | PELCO

PELCO | EH3515-2/MT | Enclosure, Environmental, Small Aluminum Rectangular Style with Front Hinged Lid and Rear Latch. Two Thermostat Controlled 10 W Heaters, 3.8 W Continuous Duty Blower and 3 W Continuous Duty Defogger. 15 in. Length. Includes EM1450 Wall Mount. 24 V AC

  • Réf. fabricant EH3515-2/MT
  • PART #294737
Duty Rating: MEDIUM
Environment Type: IN/OUT
Focal Length: FIXED
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

Enclosure, environmental, small aluminum rectangular style with front hinged lid and rear latch. Two thermostat controlled 10W heaters, 3.8W continuous duty blower and 3W continuous duty defogger. 15-inch length. Includes EM1450 wall mount. 24 V AC .

Must be a reseller to purchase this product

Caractéristiques
  • Low Cost
  • Small, Contemporary Design
  • Die-Cast and Extruded Aluminum Construction
  • Forward-Opening Hinged Lid
  • Rear Link-Lock Latch
  • Cable Entry Glands and Mounting Holes on Bottom of Enclosure
  • Designed for Indoor/Outdoor Applications
  • Easy Access for Sing and Installation
  • Models Available with Factory-Installed Low Power Heater, Blower and Defroster, or with Heater and Defroster
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires