Select Country and Language Canada / French
Changer de pays
EH4010 | PELCO

PELCO | EH4010 | Enclosure, Environmental, Small Aluminum Rectangular Style with Removable Front and Rear End Caps. 4 in. Height and 10 in. Length

  • Réf. fabricant EH4010
  • PART #294508
Duty Rating: MEDIUM
Environment Type: INDOOR
Type: HOUSING
Description

Enclosure, environmental, small aluminum rectangular style with removable front and rear end caps. 4-inch height and 10-inch length.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Low Cost
  • Indoor Applications
  • Contemporary Design
  • Medium Sizes
  • For Use with Fixed Mount or Pan/Tilt
  • Easy Access for Service and Installation
  • For Use with Medium-to-Large Format Cameras
  • Upright or Inverted Applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires