Select Country and Language Canada / French
Changer de pays
EH4014 | PELCO

PELCO | EH4014 | Enclosure, Indoor. Medium Aluminum Rectangular Style with Removable Front and Rear End Caps. 4 in. Height and 14 in. Length

  • Réf. fabricant EH4014
  • PART #294539
Environment Type: INDOOR
Mounting Type: WALL AND CEILING
Type: HOUSING
Description

Enclosure, indoor. Medium aluminum rectangular style with removable front and rear end caps. 4-inch height and 14-inch length.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Low Cost
  • Indoor Applications
  • Contemporary Design
  • Medium Sizes
  • For Use with Fixed Mount or Pan/Tilt
  • Easy Access for Service and Installation
  • For Use with Medium-to-Large Format Cameras
  • Upright or Inverted Applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires