Select Country and Language Canada / French
Changer de pays
EH4718DB-2 | PELCO

PELCO | EH4718DB-2 | Enclosure, Indoor. Medium Aluminum Rectangular Style with Front Hinged Drop Bottom and Quarter-turn Wing Latch On Bottom. 24 V AC 50 W Heater and 8 W Blower. 18 in. Length

  • Réf. fabricant EH4718DB-2
  • PART #294850
Environment Type: OUTDOOR
Mounting Type: WALL AND CEILING
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

Enclosure, indoor. Medium aluminum rectangular style with front hinged drop bottom and quarter-turn wing latch on bottom. 24 V AC 50W heater and 8W blower. 18-inch length.

Must be a reseller to purchase this product

Caractéristiques
  • Indoor/Outdoor Applications
  • All-Aluminum Construction
  • Bottom-Opening Access Door
  • Factory/Field-Installed Accessories
  • Cable Entry Glands and Mounting Holes Located on Top of Enclosure
  • Suitable for Mounting in Parking Garages and Under Building Eaves Installations Where Wall Mounting Is Not Practical
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires